- # 120
- 1 Strand
- Stainless Steel Material
- Riveted, Non-Corrosive Chain Construction
- 10 Foot Box
applications
- Applications where resistance to chemical reaction is critical
- Corrosive atmospheres
- Ideal for washdown with caustic solutions
- Food and packaging industry
- High temperature food processing applications
features
- Easily cut-to-length
- Authentic stainless steel
- Solid stainless steel roller
- Manufactured using a class 300 series stainless steel specification
- Manufactured using FDA-approved material
- Excellent corrosion protection
- Wide temperature range
- low to high
- Prelubricated with a USDA H1-approved lubricant
| Side Bow | No |
| Link Plates Height | 1.382 in |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Link Plates Thickness | 0.187 in |
| Chain No. | 120 |
| Roller Dia. | 7/8 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.5 in |
| Pin Overall Length | 2.095 in |
| Chain Type | ANSI |
| Pin Material | 304 Stainless Steel |
| Material | Stainless Steel |
| Rated Working Load | 1705 lbs |
| Self-Lubricating | No |
| Pins & Rollers | Standard |
| Pin Diameter | 0.437 in |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Duty | Standard-Duty |
| Roller Width | 1 in |
| Weight | 3.87 LB |
| EAN or UPC | 6623900527077 |

