- Sovereign Chain
- 10 ft
- Chain No. 120
- Chain Pitch C2
- Riveted
features
- Uncoated pin means no unwanted flaking, chipping or peeling
- Specially treated pins target better performance to withstand the abrasive effects of dust and debris
- Resilient and durable components deliver reduced maintenance costs
- Suitable for high-speed or heavy load applications
- ANSI 40 to 160
- British Standard, double pitch and multi-strand chain available
| Chain Pitch | 1 1/2 in |
| Construction | Riveted |
| Chain No. | 120 |
| Weight | 1.0 LB |
| EAN or UPC | 6623901705160 |

