- 120 Chain
- Triple Strand
- 1.5 Chain Pitch
- Synergy Cotter Pin Offset (Half) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| No. of Strands Across | 3 |
| Material | Carbon Steel |
| Roller Dia. | 0.8751969 in |
| Link Type | Cotter Pin |
| Chain Pitch | 1.5 in |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.1889764 in |
| Pin Material | Carbon Steel |
| Chain No. | 120 |
| Pin Overall Length | 5.519685 in |
| Roller Width | 0.9933071 in |
| Pin Diameter | 0.4374016 in |
| Type | Offset (Half) Link |
| Link Plates Height | 1.425197 in |
| Chain Type | ANSI |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Weight | 1.51 LB |

