- # 120
- 2 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Chain Construction | Riveted |
| Chain Pitch | 1.5 in |
| Chain No. | 120 |
| Pins & Rollers | Standard |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Roller Dia. | 7/8 in |
| Package Type | 10 Foot Box |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.437 in |
| Pin Overall Length | 3.87 in |
| Link Plates Height | 1.382 in |
| Link Plates Thickness | 0.187 in |
| No. of Strands Across | 2 |
| Side Bow | No |
| Rated Working Load | 11560 lbs |
| Chain Type | ANSI |
| Roller Width | 1 in |
| Weight | 7.72 LB |

