- #120 Chain
- Double Strand
- Riveted
- 1 1/2" Pitch
- Nickel Plated
features
- Self-lubricated chain with food industry approved lubricant
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Dry-to-the-touch
- Excellent corrosion resistance
- Ideal for hygiene sensitive applications
- ANSI 40 to 200, 40-2 to 200-2, C2040 to C2080
- British Standard Syno 08B to 40B, 08B-2 to 40B-2 available
| Chain Pitch | 1.5 in |
| No. of Strands Across | 2 |
| Duty | Standard-Duty |
| Roller Dia. | 0.8751969 in |
| Material | Nickel Plated |
| Pin Diameter | 0.4374016 in |
| Pin Overall Length | 3.728347 in |
| Link Plates Thickness | 0.1889764 in |
| Chain No. | 120 |
| Pins & Rollers | Standard |
| Chain Type | ANSI, Maintenance Free |
| Self-Lubricating | Yes |
| Pin Material | Carbon Steel |
| Roller Width | 0.9933071 in |
| Chain Construction | Riveted |
| Link Plates Height | 1.425197 in |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Side Bow | No |
| Package Type | 10 Foot Box |
| Weight | 7.72 LB |

