Skip to content Skip to navigation menu
Renold Jeffrey Chain10B-3SYNOL

10B-3SYNOL

Synergy™ Chain Link
Item #101948419
  • 10B Chain
  • Triple Strand
  • 0.625 Chain Pitch
  • Synergy Spring Clip Offset (Half) Link
Renold Jeffrey Chain10B-3SYNOL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10B Chain
  • Triple Strand
  • 0.625 Chain Pitch
  • Synergy Spring Clip Offset (Half) Link

features

  • Supplied virtually dry to the touch for easy installation, but should be lubricated in application
  • End-softened pins allow for quick and easy disassembly without damaging the chain
  • Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
  • Enhanced fatigue and wear performance make it one of the most reliable chains on the market
  • Unique pin and bushing design extends wear life nearly six times longer than other chains
Chain Pitch 0.625 in
Pin Overall Length 2.047244 in
Link Type Spring Clip
Chain Type British Standard
Pin Material Carbon Steel
Roller Dia. 0.4 in
No. of Strands Across 3
Type Offset (Half) Link
Chain No. 10B
Chain Series 10B-1, 10B-2, 10B-3
Link Plates Height 0.5799213 in
Material Carbon Steel
Roller Width 0.3799213 in
Link Plates Thickness 0.06102362 in
Duty Standard-Duty
Self-Lubricating No
Pin Diameter 0.2 in
Weight 0.85 LB
EAN or UPC 6623900916673
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison