- 10B Chain
- Double Strand
- 0.625 Chain Pitch
- Synergy Spring Clip Offset (Half) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Pin Overall Length | 1.393701 in |
| Type | Offset (Half) Link |
| Link Plates Height | 0.5799213 in |
| Chain No. | 10B |
| Roller Dia. | 0.4 in |
| Chain Pitch | 0.625 in |
| Pin Material | Carbon Steel |
| Self-Lubricating | No |
| Chain Type | British Standard |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.06102362 in |
| No. of Strands Across | 2 |
| Roller Width | 0.3799213 in |
| Pin Diameter | 0.2 in |
| Material | Carbon Steel |
| Chain Series | 10B-1, 10B-2, 10B-3 |
| Link Type | Spring Clip |
| Weight | 0.27 LB |

