- #100
- 1 Strand
- Connecting (Master) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Type | Connecting (Master) Link |
| Pin Overall Length | 1.563 in |
| Self-Lubricating | No |
| Chain No. | 100 |
| Link Plates Thickness | 0.1598422 in |
| Chain Pitch | 1 1/4 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Material | Carbon Steel |
| Roller Dia. | 0.7499985 in |
| Pin Diameter | 0.3755898 in |
| Pin Material | Carbon Steel |
| Link Plates Height | 1.187793 in |
| Link Type | Cotter Pin |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Roller Width | 0.744093 in |
| Weight | 0.25 LB |

