- #100
- 1 Strand
- Stainless Steel Cotter Pin Roller Link
- 1 1/4" Pitch
features
- Authentic stainless steel
- Manufactured using FDA-approved material
- Excellent corrosion protection
| Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Pin Diameter | 3/8 in |
| Link Plates Thickness | 0.16 in |
| Chain No. | 100 |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Width | 3/4 in |
| Pin Overall Length | 1.685 in |
| Chain Type | ANSI |
| Link Type | Cotter Pin |
| Chain Pitch | 1.25 in |
| Type | Roller Link |
| Roller Dia. | 3/4 in |
| Link Plates Height | 1.13 in |
| Weight | 0.3 LB |

