- # 100
- 1 Strand
- Stainless Steel Material
- Cottered, Non-Corrosive Chain Construction
- 10 Foot Box
applications
- Applications where resistance to chemical reaction is critical
- Corrosive atmospheres
- Ideal for washdown with caustic solutions
- Food and packaging industry
- High temperature food processing applications
features
- Authentic stainless steel
- Solid stainless steel roller
- Manufactured using a class 300 series stainless steel specification
- Manufactured using FDA-approved material
- Excellent corrosion protection
- Wide temperature range
- low to high
- Prelubricated with a USDA H1-approved lubricant
- Easily cut-to-length
| Material | Stainless Steel |
| Pin Overall Length | 1.685 in |
| Duty | Standard-Duty |
| Side Bow | No |
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Package Type | 10 Foot Box |
| Pin Diameter | 3/8 in |
| Chain Construction | Cottered |
| Rated Working Load | 1131 lbs |
| Chain No. | 100 |
| Pin Material | 304 Stainless Steel |
| Roller Dia. | 3/4 in |
| Link Plates Height | 1.154 in |
| Roller Width | 3/4 in |
| Link Plates Thickness | 0.156 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Weight | 2.63 LB |
| EAN or UPC | 6623900525592 |

