- JS-5031 STR Drive Chain
- Chain Pitch 5 in
applications
- Cranes
- Elevators
- Debarking/mixing drums
- Power shovels
features
- Sold in approximately 10 ft sections
- Solid steel, heat-treated pins increase wear life
- Rollers are made from solid sold-roller steel and have accurately machined bores
- Sidebars are accurately pitched with holes that are punched and shaved to ensure maximum fatigue resistance
- Offset and straight sidebars available
| Chain No. | 5031 |
| Chain Pitch | 5 in |
| Material | Steel |
| Chain Series | JS-5031 |
| Weight | 33.72 LB |
| EAN or UPC | 6623901506637 |
-
Pre-Packed Quantities


