- 100 Chain
- Triple Strand
- 1.250 Chain Pitch
- Synergy Cotter Pin Offset (Half) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Duty | Standard-Duty |
| Chain Pitch | 1.25 in |
| Link Plates Thickness | 0.1598425 in |
| Type | Offset (Half) Link |
| Roller Dia. | 3/4 in |
| Pin Overall Length | 4.377953 in |
| Link Plates Height | 1.187795 in |
| Roller Width | 0.7440945 in |
| Self-Lubricating | No |
| Chain No. | 100 |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.3755906 in |
| Chain Type | ANSI |
| No. of Strands Across | 3 |
| Link Type | Cotter Pin |
| Material | Carbon Steel |
| Weight | 0.82 LB |

