- # 100
- 3 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- End-softened pins
| Rated Working Load | 12650 lbs |
| Pin Material | Carbon Steel |
| Chain No. | 100 |
| Chain Pitch | 1.25 in |
| Link Plates Height | 1.154 in |
| Pins & Rollers | Standard, End Softened Pins |
| Side Bow | No |
| Chain Construction | Riveted |
| Pin Overall Length | 4.512 in |
| Package Type | 10 Foot Box |
| Material | Carbon Steel |
| Pin Diameter | 3/8 in |
| No. of Strands Across | 3 |
| Self-Lubricating | No |
| Roller Width | 3/4 in |
| Roller Dia. | 3/4 in |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Link Plates Thickness | 0.156 in |
| Weight | 7.61 LB |
| EAN or UPC | 6623900524656 |

