- #100 Chain
- Double Strand
- Riveted
- 1 1/4" Pitch
- Nickel Plated
features
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Dry-to-the-touch
- Excellent corrosion resistance
- Ideal for hygiene sensitive applications
- ANSI 40 to 200, 40-2 to 200-2, C2040 to C2080
- British Standard Syno 08B to 40B, 08B-2 to 40B-2 available
- Self-lubricated chain with food industry approved lubricant
| Duty | Standard-Duty |
| Chain Construction | Riveted |
| Material | Nickel Plated |
| Link Plates Height | 0.996063 in |
| Roller Dia. | 3/4 in |
| Chain No. | 100 |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.1637795 in |
| Roller Width | 0.7440945 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Pins & Rollers | Standard |
| Pin Overall Length | 3.007874 in |
| Side Bow | No |
| Chain Type | ANSI, Maintenance Free |
| Pin Material | Carbon Steel |
| No. of Strands Across | 2 |
| Self-Lubricating | Yes |
| Chain Pitch | 1.25 in |
| Pin Diameter | 0.3751969 in |
| Weight | 5.46 LB |

