- 100 Chain
- Double Strand
- 1.250 Chain Pitch
- Syno Cotter Pin Connecting (Master) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Chain Type | ANSI, Maintenance Free |
| Self-Lubricating | Yes |
| Chain No. | 100 |
| Roller Width | 0.7440945 in |
| Link Plates Thickness | 0.1637795 in |
| No. of Strands Across | 2 |
| Pin Material | Carbon Steel |
| Chain Pitch | 1.25 in |
| Roller Dia. | 3/4 in |
| Material | Nickel Plated |
| Pin Diameter | 0.3751969 in |
| Type | Connecting (Master) Link |
| Link Plates Height | 0.996063 in |
| Duty | Standard-Duty |
| Link Type | Cotter Pin, Press Fit |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Pin Overall Length | 3.007874 in |
| Weight | 0.6 LB |
| EAN or UPC | 6623900923053 |

