Skip to content Skip to navigation menu
Synergy™ Chain Link

100-2SYNCL

Synergy™ Chain Link
Item #101943647
  • #100
  • 2 Strand
  • Connecting (Master) Link
Synergy™ Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #100
  • 2 Strand
  • Connecting (Master) Link

features

  • Supplied virtually dry to the touch for easy installation, but should be lubricated in application
  • End-softened pins allow for quick and easy disassembly without damaging the chain
  • Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
  • Unique pin and bushing design extends wear life nearly six times longer than other chains
  • Enhanced fatigue and wear performance make it one of the most reliable chains on the market
Type Connecting (Master) Link
Pin Material Carbon Steel
Material Carbon Steel
Duty Standard-Duty
Chain Pitch 1.25 in
Self-Lubricating No
Link Type Cotter Pin
Pin Diameter 0.3755898 in
Roller Width 0.744093 in
Chain Type ANSI
Link Plates Thickness 0.1598422 in
Pin Overall Length 2.968498 in
Roller Dia. 0.7499985 in
No. of Strands Across 2
Chain Series 100, 100-2, 100-3, 100-4, 100-6, 100-8
Link Plates Height 1.187793 in
Chain No. 100
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison