- # 100
- 2 Strand
- Carbon Steel Material
- Cottered, Heavy Series Chain Construction
- 10 Foot Box
features
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
| Pin Diameter | 3/8 in |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Pin Overall Length | 3.346 in |
| Link Plates Thickness | 0.187 in |
| No. of Strands Across | 2 |
| Pin Material | Carbon Steel |
| Chain Pitch | 1.25 in |
| Link Plates Height | 1.154 in |
| Rated Working Load | 9400 lbs |
| Pins & Rollers | Standard |
| Chain Construction | Cottered |
| Chain No. | 100 |
| Side Bow | No |
| Roller Dia. | 3/4 in |
| Material | Carbon Steel |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Roller Width | 3/4 in |
| Duty | Heavy Series |
| Chain Type | ANSI |
| Weight | 5.7 LB |
| EAN or UPC | 6623900525165 |

