- #08B Chain
- Single Strand
- Riveted
- 1/2" Pitch
- Nickel Plated
features
- Self-lubricated chain with food industry approved lubricant
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Dry-to-the-touch
- Excellent corrosion resistance
- Ideal for hygiene sensitive applications
- ANSI 40 to 200, 40-2 to 200-2, C2040 to C2080
- British Standard Syno 08B to 40B, 08B-2 to 40B-2 available
| Chain Pitch | 0.5 in |
| Chain Series | 08B-1, 08B-2, 08B-3 |
| Chain No. | 08B |
| Roller Dia. | 0.3350394 in |
| Roller Width | 0.3051181 in |
| Pin Overall Length | 0.6692913 in |
| Pin Diameter | 0.1751969 in |
| Link Plates Thickness | 0.06102362 in |
| Chain Construction | Riveted |
| Side Bow | No |
| Link Plates Height | 0.4606299 in |
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Chain Type | British Standard, Maintenance Free |
| Pin Material | Carbon Steel |
| Material | Nickel Plated |
| Self-Lubricating | Yes |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Weight | 0.49 LB |
| EAN or UPC | 673766032228 |

