- 08B Chain
- Single Strand
- 0.5 Chain Pitch
- Syno Spring Clip Connecting (Master) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Chain Type | British Standard, Maintenance Free |
| Link Plates Height | 0.4606299 in |
| Pin Overall Length | 0.6692913 in |
| Duty | Standard-Duty |
| Chain Series | 08B-1, 08B-2, 08B-3 |
| Chain Pitch | 0.5 in |
| Type | Connecting (Master) Link |
| Pin Diameter | 0.1751969 in |
| Link Plates Thickness | 0.06102362 in |
| Material | Nickel Plated |
| Chain No. | 08B |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Self-Lubricating | Yes |
| Link Type | Spring Clip |
| Roller Width | 0.3051181 in |
| Roller Dia. | 0.3350394 in |
| Weight | 0.01 LB |
| EAN or UPC | 673766004669 |

