- #08B Chain
- Triple Strand
- Riveted
- 1/2" Pitch
- Carbon Steel
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Chain No. | 08B |
| Link Plates Height | 0.4649606 in |
| Pin Overall Length | 1.744095 in |
| Duty | Standard-Duty |
| Roller Width | 0.3051181 in |
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Side Bow | No |
| Package Type | 10 Foot Box |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.3350394 in |
| Link Plates Thickness | 0.06102362 in |
| Chain Type | British Standard |
| No. of Strands Across | 3 |
| Self-Lubricating | No |
| Pin Diameter | 0.1751969 in |
| Chain Series | 08B-1, 08B-2, 08B-3 |
| Chain Pitch | 0.5 in |
| Pins & Rollers | Standard |
| Weight | 1.38 LB |
| EAN or UPC | 6623900916604 |

