Skip to content Skip to navigation menu
Synergy™ Chain Link

08B-2SYNCL

Synergy™ Chain Link
Item #101925199
  • 08B Chain
  • Double Strand
  • 1/2 in Chain Pitch
  • Synergy Spring Clip Connecting (Master) Link
Synergy™ Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 08B Chain
  • Double Strand
  • 1/2 in Chain Pitch
  • Synergy Spring Clip Connecting (Master) Link

features

  • Supplied virtually dry to the touch for easy installation, but should be lubricated in application
  • End-softened pins allow for quick and easy disassembly without damaging the chain
  • Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
  • Unique pin and bushing design extends wear life nearly six times longer than other chains
  • Enhanced fatigue and wear performance make it one of the most reliable chains on the market
Self-Lubricating No
No. of Strands Across 2
Pin Material Carbon Steel
Duty Standard-Duty
Chain Series 08B-1, 08B-2, 08B-3
Link Plates Thickness 0.061 in
Pin Overall Length 1.197 in
Roller Width 0.305 in
Chain No. 08B
Type Connecting (Master) Link
Material Carbon Steel
Chain Pitch 0.5 in
Roller Dia. 0.335 in, 0.3350394 in
Link Type Spring Clip
Pin Diameter 0.175 in
Chain Type British Standard
Link Plates Height 0.465 in
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison