- 06B Chain
- Single Strand
- 0.375 Chain Pitch
- Syno Standard Roller Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Self-Lubricating | Yes |
| Roller Dia. | 1/4 in |
| Link Plates Height | 0.3228347 in |
| Type | Roller Link |
| Pin Diameter | 0.1291339 in |
| Link Type | Standard |
| Roller Width | 0.2251969 in |
| Material | Nickel Plated |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.04094488 in |
| No. of Strands Across | 1 |
| Pin Overall Length | 0.492126 in |
| Chain Pitch | 0.375 in |
| Chain No. | 06B |
| Chain Type | British Standard, Maintenance Free |
| Pin Material | Carbon Steel |
| Chain Series | 06B-1, 06B-2, 06B-3 |
| Weight | 0.29 LB |

