- #06B Chain
- Double Strand
- Riveted
- 3/8" Pitch
- Nickel Plated
features
- Self-lubricated chain with food industry approved lubricant
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Dry-to-the-touch
- Excellent corrosion resistance
- Ideal for hygiene sensitive applications
- ANSI 40 to 200, 40-2 to 200-2, C2040 to C2080
- British Standard Syno 08B to 40B, 08B-2 to 40B-2 available
| Self-Lubricating | Yes |
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Duty | Standard-Duty |
| Chain No. | 06B |
| Side Bow | No |
| Roller Width | 0.2251969 in |
| Material | Nickel Plated |
| Pin Overall Length | 0.9055118 in |
| No. of Strands Across | 2 |
| Pins & Rollers | Standard |
| Chain Type | British Standard, Maintenance Free |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.1503937 in |
| Link Plates Thickness | 0.04094488 in |
| Roller Dia. | 1/4 in |
| Chain Series | 06B-1, 06B-2, 06B-3 |
| Chain Pitch | 0.375 in |
| Link Plates Height | 0.3228347 in |
| Weight | 5.2 LB |

