- # 06B
- 2 Strand
- Carbon Steel Material
- Riveted Chain Construction
- 10 Foot Box
description
- Our ANSI Standard roller chains are made in accordance with the ANSI B29.1 standards.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Chain Pitch | 0.375 in |
| Chain No. | 06B |
| Duty | Standard-Duty |
| Material | Carbon Steel |
| Side Bow | No |
| Pin Diameter | 0.129 in |
| Link Plates Height | 0.323 in |
| No. of Strands Across | 2 |
| Chain Construction | Riveted |
| Roller Width | 0.225 in |
| Link Plates Thickness | 0.039 in |
| Chain Series | 06B-1, 06B-2, 06B-3 |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Chain Type | British Standard |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Pin Overall Length | 0.941 in |
| Roller Dia. | 1/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 673766006502 |

