Reelcraft Industries Inc.
WC80002
Hand Crank / Spring Retractable Cable Welding Reels
Item #103333053
- Hand Crank / Spring Retractable Cable Welding Reels
- 100 ft Cable
- 25 3/8" High
- 90 V Volts
| Cord Length | 100 ft |
| Bolt Pattern | 10 x 6 in |
| Cord Type | Cable Reel |
| Amps [Max] | 400 A |
| Height | 25 3/8 in |
| Weight | 104.0 LB |
| EAN or UPC | 699567002529 |
