- Welding Gas (T-Grade) Hose Reels
- 1/4" Hose I.D.
- 25 ft Hose
- All Gases
| w/Hose | Yes |
| Compatible Fluids | All Gases |
| Inlet Port | 1/4 in |
| Temperature Range [Max] | 250 °F |
| Hose I.D. | 1/4 in |
| Hose Length | 25 ft |
| Pressure [Max] | 200 psi |
| Temperature Range [Min] | -20 °F |
| Reel Drive | Spring |
| Weight | 26.0 LB |
| EAN or UPC | 699567000297 |

