- Spring Retractable Composite Reels
- 1/2" Hose I.D.
- 50 ft Long Hose
| w/Hose | Yes |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 1/2 in |
| Compatible Fluids | Hot Water |
| Pressure | 232 psi |
| Hose Length | 50 ft |
| Reel Drive | Spring |
| Temperature Range [Max] | 85 °F |
| Inlet Port | 1/2 in |
| Weight | 22.0 LB |
| EAN or UPC | 699567002789 |

