- Spring Retractable Composite Reels
- 1/2" Hose I.D.
- 50 ft Long Hose
| Inlet Port | 1/2 in |
| Reel Drive | Spring |
| Temperature Range [Max] | 140 °F |
| w/Hose | Yes |
| Hose I.D. | 1/2 in |
| Hose Length | 50 ft |
| Compatible Fluids | Chemical Fluids |
| Pressure | 232 psi |
| Temperature Range [Min] | -20 °F |
| Weight | 22.0 LB |
| EAN or UPC | 699567002796 |

