Reelcraft Industries Inc.
S601022-50
Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #112409647
- Hose Assembly
- 50 ft Hose
- 1/2 in Hose I.D.
- 150° F Temp Range Max.
- 300 psi
| Hose OD | 3/4 in |
| Pressure | 300 psi |
| Type | Hose Assemblies |
| Inlet Size | 1/2 in NPT(M) |
| Hose I.D. | 1/2 in |
| Hose Length | 50 ft |
| Temperature Range [Max] | 150 °F |
| Weight | 10.5 LB |
| EAN or UPC | 699567018308 |
