Reelcraft Industries Inc.
S601013-35
Adjustable Hose Bumper/Hose Assemblies/Lead Hoses
Item #101442847
- Hose Assembly
- 35 ft Hose
- 3/8 in Hose I.D.
- 150° F Temp Range Max.
- 300 psi
| Inlet Size | 1/4 in NPT(M) |
| Type | Hose Assemblies |
| Hose Length | 35 ft |
| Pressure | 300 psi |
| Hose OD | 0.600 in |
| Hose I.D. | 3/8 in |
| Temperature Range [Max] | 150 °F |
| Weight | 4.7 LB |
| EAN or UPC | 699567004776 |
