Series RT hose reel is ideal for light-duty industrial applications. Base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The rugged, durable polymer spool contains the drive spring and reduces the total number of required parts.
applications
Industrial
Pneumatic tools
Electronic assembly
Aircraft maintenance
Woodworking
Transmission shops
features
Adjustable guide arm locates to seven positions
Oversized main shaft increases support
Long-life drive spring
Easy to mount due to slotted mounting holes for safer and easier installation
Compatible Fluids
Grease
Hose OD
0.75 in
Temperature Range [Max]
150 °F
Temperature Range [Min]
-20 °F
w/Hose
Yes
Hose I.D.
3/8 in
Inlet Port
1/2 in
Inlet Port Type
NPTF
Reel Drive
Spring
Height
17 7/8 in
Hose Length
35 ft
Length
16 1/2 in
Pressure [Max]
4000 psi
Temperature Rating [Max]
150 °F
Weight
34.0 LB
EAN or UPC
699567000105
We're here for you
with Service Centers across the country - We have your back