- Medium Duty Spring Retractable Reels
- 3/8" Hose I.D.
- 25 ft Hose
- Oil
| Inlet Port | 3/8 in |
| Hose Length | 25 ft |
| Compatible Fluids | Oil |
| Reel Drive | Spring |
| w/Hose | Yes |
| Pressure [Max] | 1000 psi |
| Hose I.D. | 3/8 in |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 150 °F |
| Weight | 27.0 LB |
| EAN or UPC | 699567000495 |

