Reelcraft's Medium Industrial Hose Reel is ideal for light-duty industrial applications. Base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The rugged, durable polymer spool contains the drive spring and reduces the total number of required parts.
applications
Transmission shops
Industrial
Pneumatic tools
Electronic assembly
Aircraft maintenance
Woodworking
features
Adjustable guide arm locates to seven positions
Oversized main shaft increases support
Long-life drive spring
Easy to mount due to slotted mounting holes
Temperature Range [Min]
-20 °F
Pressure [Max]
300 psi
Height
17 7/8 in
Inlet Port Type
NPTF
Hose Length
50 ft
Temperature Rating [Max]
150 °F
Inlet Port
1/2 in
Hose I.D.
1/4 in
Length
16 1/2 in
w/Hose
Yes
Reel Drive
Spring
Compatible Fluids
Air, Water
Hose OD
0.475 in
Temperature Range [Max]
150 °F
Weight
24.0 LB
EAN or UPC
699567000044
We're here for you
with Service Centers across the country - We have your back