- HD Spring Retractable Hose Reel
- 20.25 in Height
- 3/8 in Hose I.D.
- .600 in Hose OD
- 100 ft Hose Length
description
- Reelcraft’s Heavy Industrial Hose Reels incorporate a heavy-duty base design, all-steel construction and a baked-on powder coat finish to produce a rugged, corrosion-resistant product. The high-quality, die-cast aluminum hub, and two sealed ball bearings produce a smoother spool rotation and easier operation.
| Inlet Port | 1/2 in NPTF |
| Hose OD | 0.600 in |
| Outlet | 1/4 in NPT(M) |
| Length | 19 3/4 in |
| Hose I.D. | 3/8 in |
| Height | 20 1/4 in |
| Inlet Size | 1/2 in NPT(F) |
| Pressure | 300 psi |
| Hose Length | 100 ft |
| Temperature Range [Max] | 150 °F |
| w/Hose | Yes |
| Weight | 75.0 LB |
| EAN or UPC | 699567017820 |

