- Spring Retractable Fuel Reels
- 3/4" Hose I.D.
- 50 ft Hose
- Fuel
| Reel Drive | Spring |
| Hose I.D. | 3/4 in |
| Hose Length | 50 ft |
| Pressure [Max] | 50 psi |
| Temperature Range [Min] | -20 °F |
| Compatible Fluids | Fuel |
| Temperature Range [Max] | 150 °F |
| Inlet Port | 3/4 in |
| w/Hose | Yes |
| Weight | 140.0 LB |
| EAN or UPC | 699567003410 |

