- 1 in Hose Inside Diameter
- 50 ft Hose Length
| Pressure | 50 psi |
| Hose Length | 50 ft |
| Inlet Size | 1 in NPTF |
| Type | Heavy Duty |
| Weight | 115.0 LB |
| EAN or UPC | 699567003342 |
| Pressure | 50 psi |
| Hose Length | 50 ft |
| Inlet Size | 1 in NPTF |
| Type | Heavy Duty |
| Weight | 115.0 LB |
| EAN or UPC | 699567003342 |