- Spring Retractable Fuel Reels
- 3/4" Hose I.D.
- 75 ft Long Hose
| Temperature Range [Min] | -20 °F |
| Reel Drive | Spring |
| Hose Length | 75 ft |
| Compatible Fluids | Fuel |
| Temperature Range [Max] | 150 °F |
| Pressure | 50 psi |
| Inlet Port Type | NPT |
| w/Hose | Yes |
| Hose I.D. | 3/4 in |
| Inlet Port | 3/4 in |
| Weight | 115.0 LB |
| EAN or UPC | 699567003335 |

