- Spring Retractable, Hand Crank, Motor Driven
- 3/8" Hose I.D.
- 140 ft Long Hose
| Temperature Range [Max] | 400 °F |
| Reel Drive | Electric Motor |
| Pressure | 5000 psi |
| Compatible Fluids | Chemical Fluids, Water |
| Temperature Range [Min] | -20 °F |
| Hose Length | 140 ft |
| Hose I.D. | 3/8 in |
| w/Hose | No |
| Inlet Port | 1/2 in |
| Weight | 71.0 LB |
| EAN or UPC | 699567003625 |

