- Heavy Duty Hand Crank and Motor Driven Reels
- 3/4" Hose I.D.
- 100 ft Long Hose
| w/Hose | No |
| Temperature Range [Max] | 250 °F |
| Inlet Port | 3/4 in |
| Pressure | 1000 psi |
| Hose Length | 100 ft |
| Reel Drive | Electric Motor |
| Temperature Range [Min] | -20 °F |
| Compatible Fluids | Chemical Fluids |
| Hose I.D. | 3/4 in |
| Weight | 68.0 LB |
| EAN or UPC | 699567003151 |

