- Series DP7000 Dual Pedestal Hose Reel
- Low Pressure Reel
- 300 psi
- For Use w/ Air or Water
- 1/2" ID x 50' Hose
description
- A breakthrough in dual base design has allowed Reelcraft to offer the DP7000 series. The patented two piece formed base provides the stability of a dual base. The unique and extremely compact design requires 1/3 less space. Independent testing has proven these reels to stand up to heavy vibration, making them ideal for truck mounted applications. The reel accommodates 50 ft of hose and features our standard baked on powder coat finish.
features
- Guide arm adjusts to seven different positions and requires few tools
- Latch pawl is mounted on the guide arm to prevent latch out at full extension
- High-impact, nylon filled guide rollers make retraction and pay out nearly effortless
- A permanent oil-impregnated bronze bushing and stainless steel torsion spring are incorporated to ensure that, through frequent use, these reels require minimal maintenance
- Latch pawl, cam, and hubs are die-cast aluminum to eliminate excessive weight and for superior strength
- An o-ring seals the spring case
- Steel parts are powder coated to provide excellent protection against weathering
- Dual base and guide arms are stamped from heavy gauge industrial steel and engineered gussets throughout make these reels strong and vibration-resistant
| Hose I.D. | 1/2 in |
| Temperature Range [Min] | -20 °F |
| Reel Style | Low Pressure Reel |
| Compatible Fluids | Air, Water, Air, Water |
| Inlet Port | 1/2 in, 1/2 |
| Hose OD | 0.844 in |
| Temperature Rating [Max] | 150 °F |
| Outlet | 3/8 in NPTF |
| Height | 17 in |
| Length | 16 1/2 in |
| Pressure [Max] | 300 psi |
| Inlet Port Type | NPTF |
| Reel Drive | Spring |
| Temperature Range [Max] | 150 °F |
| w/Hose | Yes |
| Hose Length | 50 ft |
| Weight | 53.0 LB |
| EAN or UPC | 699567005902 |

