- Heavy Duty Spring Retractable Hose Reels
- 3/8" Hose I.D.
- 35 ft Long Hose
| Hose Length | 35 ft |
| w/Hose | Yes |
| Reel Drive | Spring |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | -20 °F |
| Pressure | 300 psi |
| Hose I.D. | 3/8 in |
| Compatible Fluids | Air, Water |
| Inlet Port | 1/2 in |
| Weight | 41.0 LB |
| EAN or UPC | 699567007142 |

