- Ultimate Duty Spring Retractable Reels
- 1/2" Hose I.D.
- 75 ft Hose
- Oil
| Hose Length | 75 ft |
| Compatible Fluids | Oil |
| Hose I.D. | 1/2 in |
| Temperature Range [Max] | 210 °F |
| Pressure [Max] | 1250 psi |
| Inlet Port | 3/4 in |
| w/Hose | Yes |
| Reel Drive | Spring |
| Temperature Range [Min] | -20 °F |
| Weight | 131.0 LB |
| EAN or UPC | 699567001898 |

