- Ultimate Duty Spring Retractable Reels
- 1/2" Hose I.D.
- 75 ft Long Hose
| Compatible Fluids | Air, Water |
| w/Hose | No |
| Hose Length | 75 ft |
| Reel Drive | Spring |
| Pressure | 500 psi |
| Temperature Range [Min] | -20 °F |
| Inlet Port | 3/4 in |
| Temperature Range [Max] | 150 °F |
| Hose I.D. | 1/2 in |
| Weight | 122.0 LB |
| EAN or UPC | 699567007609 |

