
- 3/4 in Hose Inside Diameter
- 75 ft Hose Length
description
- Reelcraft’s Heavy Industrial Hose Reel is very robust and ideal for the most demanding applications. The base and arm are high grade and engineered with structural forms and gussets to yield the greatest amount of strength.
Type | Premium Duty Dual Pedestal |
Hose Length | 75 ft |
Pressure | 250 psi |
Inlet Size | 3/4 in NPTF |
Weight | 102.0 LB |
EAN or UPC | 699567001669 |
