Reelcraft Industries Inc.
CEA30012
Hand Crank / Spring Retractable Cable Welding Reels
Item #104277034
- Hand Crank / Spring Retractable Cable Welding Reels
- 300 ft Cable Length
- 20 1/4" H x 27" W
| Amps [Max] | 400 A |
| Height | 20 1/4 in |
| Cord Type | Cable Reel |
| Cord Length | 300 ft |
| Length | 19 3/8 in |
| Weight | 54.0 LB |
| EAN or UPC | 699567002499 |
