Reelcraft Industries Inc.
CEA30006
Hand Crank / Spring Retractable Cable Welding Reels
Item #101442724
- Hand Crank / Spring Retractable Cable Welding Reels
- 150 ft Cable Length
- 20 1/4" H x 21" W
| Length | 19 3/8 in |
| Amps [Max] | 400 A |
| Height | 20 1/4 in |
| Cord Type | Cable Reel |
| Cord Length | 150 ft |
| Weight | 46.0 LB |
| EAN or UPC | 699567002482 |
