- 3000 Series Hose Reel
- 3/8" hose ID
- 20 ft length
description
- Reelcraft’s Ultra-Compact Hose Reels are all steel construction and ultra-compact for a wide range of bench mount or mobile applications with critical space requirements. These compact reels easily fit within a 1' x 1' space. The reels incorporate multiple slotted mounting holes to accommodate many configurations. An optional guide arm accessory is available for multiple adjustment positions of the hose. All steel components are individually powder coated to virtually eliminate corrosion.
features
- UL listed
- Compact size
- fits in a 1' x 1' space
- Inlet located on base
- Corrosion resistant
| Hose Length | 20 ft |
| Pressure [Max] | 300 psi |
| Outlet | 1/4 in NPT(M) |
| Hose I.D. | 3/8 in |
| Series | 3000 Series |
| Inlet Size | 3/8 in NPT(F) |
| Hose OD | 0.600 in |
| Weight | 18.0 LB |
| EAN or UPC | 699567025368 |

