- 3000 Series
- 1/4" x 25' Hose Reel
- 300 max. psi
description
- Reelcraft’s Ultra-Compact Hose Reels are all steel construction and ultra-compact for a wide range of bench mount or mobile applications with critical space requirements. These compact reels easily fit within a 1' x 1' space. The reels incorporate multiple slotted mounting holes to accommodate many configurations. An optional guide arm accessory is available for multiple adjustment positions of the hose. All steel components are individually powder coated to virtually eliminate corrosion.
features
- UL listed
- Compact size
- fits in a 1' x 1' space
- Inlet located on base
- Corrosion resistant
| w/Hose | Yes |
| Hose Size | 1/4 in |
| Outlet | 1/4 in NPT(M) |
| Series | 3000 Series |
| Temperature Rating [Max] | 150 °F |
| Hose I.D. | 1/4 in |
| Inlet Size | 3/8 in NPT(F) |
| Pressure [Max] | 300 psi |
| Hose Length | 25 ft |
| Hose OD | 0.475 in |
| Weight | 18.0 LB |
| EAN or UPC | 699567025344 |

