description
- Incorporates contemporary engineering and manufacturing techniques to give trouble-free performance. The standard, low-pressure hose is for air or water service only. The basic reel without hose can be used for air, water, or oil.
applications
- Industrial
- Automotive service centers
- Tire stores
- Service trucks
- Farm and ranch
- Fleet maintenance facilities
- Air and water
- Woodworking
- Workshop
features
- Steel construction
- Compact size
- Full-flow shaft and swivel
- Low-pressure air and water
- Maximum temperature 150 °F (65 °C)
| Height | 17 1/2 in |
| Inlet Port Type | NPTF |
| Inlet Port | 3/8 |
| Reel Drive | Open – Spring Driven |
| Length | 16 1/2 in |
| Weight | 0.0 LB |

