- Series 7000 - General Purpose Hose Reel
- 3/8" x 50' Hose
- Open - Spring Driven
- For Oil Service
description
- Series 7000 is very robust and ideal for the most demanding applications. The base and arm are formed from high grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.
applications
- Industrial
- Automotive service centers
- Transmission shops
- Fleet maintenance facilities
- Pneumatic tools
- Aircraft maintenance
- Tire stores
- Agriculture
- Farm and ranch
features
- Compact design
- Substantial support
| Hose Length | 50 ft |
| Height | 20 1/4 in |
| Temperature Range [Min] | -20 °F |
| Length | 19 in |
| Pressure [Max] | 2250 psi |
| Reel Drive | Spring |
| Hose OD | 0.69 in |
| w/Hose | Yes |
| Temperature Range [Max] | 210 °F |
| Inlet Port | 1/2 in |
| Hose I.D. | 3/8 in |
| Compatible Fluids | Oil |
| Temperature Rating [Max] | 210 °F |
| Inlet Port Type | NPT |
| Weight | 55.0 LB |
| EAN or UPC | 699567001317 |

